
Board Connector, 12 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black
Mfr # 280514
Zoro # G705892198
product price: $1.49
/ea
Sold in multiples of 63 for $93.87
Key Features
Height
3.1 mm
Length
7.1 mm
Connector Type
Receptacle
Terminal Type
Crimp
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280514
Zoro #
G705892198
UPC #
-
Country of Origin
Poland
Dimensions
Height
3.1 mm
Length
7.1 mm
Details
Item
Connector
Connector Type
Receptacle
Terminal Type
Crimp
Color
Black
Material
Thermoplastic
Hole Center to Center
2.54 mm
Number of Contacts
12
Number of Rows
1
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-1
Description
Board Connector, 12 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.