Board Connector, 12 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Natural

  • Mfr # 1-770849-2

  • Zoro # G405785561


product price: $0.54
/ea
Sold in multiples of 161 for $86.94

Key Features

Type
Receptacle
Color
Natural
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-770849-2
Zoro #
G405785561
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Height
1/4 in
Length
1.871 in
Max. Single Wire Size
18 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
18 AWG
For Minimum Wire Size - Solid
30 AWG

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
6.5 A
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Receptacle
Terminal Type
Crimp
Current Rating
6.5 A
Number of Rows
1
Max. Temp.
105°C
For Use With
SL .156 Contacts
Number of Contacts
12
Contact Type
Socket
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Board Connector, 12 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.