Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, White Insulator,  1-1470364-2

Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, White Insulator, (Discontinued)

  • Mfr # 1-1470364-2
  • Zoro # G705785667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1470364-2
Zoro #
G705785667
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
32 AWG
Width
0.1968 in
Height
2.8 mm
Length
15 mm
Max. Single Wire Size
28 AWG
For Minimum Wire Size - Solid
32 AWG
Maximum Single Wire Size
28 AWG
Minimum Single Wire Size
32 AWG

Details

Item
Connector
Type
Receptacle
Color
White
Insulation Material
Thermoplastic
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Receptacle
Current Rating
1 A
Hole Center to Center
1 mm
Number of Contacts
12
Max. Temp.
105°C
Terminal Type
Crimp
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Board Connector, 12 Contact(S), 1 Row(S), Female, Straight, Crimp Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.