
Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Detent, (Discontinued)
- Mfr # 280520-2
- Zoro # G005892201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
280520-2
Zoro #
G005892201
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Features
Shrouded
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Thermoplastic
Connection Material
Brass
Contact Type
Pin
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Contacts
12
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Description
Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Detent, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.