This item is Discontinued.

Te Connectivity Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator 1-147750-1

Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)

  • Mfr # 1-147750-1
  • Zoro # G005785886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-147750-1
Zoro #
G005785886
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.3 in
Height
13.59 mm
Contact Plating Thickness
100 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Hole Center to Center
2.54 mm
Features
Shrouded
Terminal Type
Crimp
Connection Material
Brass
For Use With
Receptacle Housing Assembly
Max. Temp.
105°C
Contact Finish
Gold Plated; Tin Plated
Number of Contacts
12
Number of Rows
1
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.