Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator

  • Mfr # 1-292135-2

  • Zoro # G305782332


product price: $0.46
/ea
Sold in multiples of 400 for $184.00

Key Features

Type
Header
Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
125V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292135-2
Zoro #
G305782332
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.267 in
Length
20.8 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG
For Minimum Wire Size - Solid
28 AWG

Details

Item
Connector
Type
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connection Material
Brass
Connector Type
Header
Hole Center to Center
2 mm
For Use With
Receptacle Assembly
Contact Finish
Tin Plated
Contact Type
Pin
Features
Shrouded
Terminal Type
Through Hole - Solder
Number of Rows
1
Max. Temp.
105°C
Current Rating
4 A
Wire Type
Discrete
Number of Contacts
12
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.