Board Connector, 12 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator, Plug

  • Mfr # 1-173081-2

  • Zoro # G905782480


product price: $3.75
/ea
Sold in multiples of 40 for $150.00

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Standards
UL
Height
10.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-173081-2
Zoro #
G905782480
UPC #
-
Country of Origin
Japan

Dimensions

Height
10.4 mm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Standards
UL
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
For Use With
Receptacle Assembly
Number of Rows
1
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Number of Contacts
12
Connection Material
Brass
Features
Shrouded
Current Rating
3.5 A
Max. Temp.
95°C
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.