Zoro Homepage
This item is Discontinued.
Te Connectivity Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal, Natural Insulator,  1-1586041-2

Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal, Natural Insulator, (Discontinued)

  • Mfr # 1-1586041-2
  • Zoro # G705786978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586041-2
Zoro #
G705786978
UPC #
-
Country of Origin
China

Dimensions

Width
0.5118 in
Height
9.8 mm
Length
26.4 mm
Max. Insulation Dia.
0.122 in
Contact Plating Thickness
2.03 µm

Details

Item
Header
Type
Pin
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Current Rating
9 A
Number of Rows
2
Features
Circuit Identification Feature; Shrouded
Contact Finish
Tin Plated
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Number of Contacts
12
Contact Type
Pin
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Termination Style
Through Hole - Solder

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal, Natural Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.