Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Detent,

  • Mfr # 102699-5

  • Zoro # G805788667


product price:  $7.89
/ea
Sold in multiples of 25 for $197.25

Key Features

Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102699-5
Zoro #
G805788667
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Max. Temp.
105°C
Connection Material
Copper Alloy
Terminal Type
Through Hole
Current Rating
3 A
Number of Rows
2
Features
Shrouded
Contact Finish
Gold Plated
Contact Type
Pin
Hole Center to Center
2.54 mm
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Flammability Rating
UL 94 V-0

Description

Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Detent, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.