
Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Green Insulator (Discontinued)
- Mfr # 826942-6
- Zoro # G705893072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826942-6
Zoro #
G705893072
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Connection Material
Phosphor Bronze
Material
PBT
Terminal Type
Through Hole
Type
Breakaway
Hole Center to Center
2.54 mm
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
5 A
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
12
Contact Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.