Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 12 Row(S), Male, Straight, Solder Terminal, Black Insulator 2007834-3

Board Connector, 12 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)

  • Mfr # 2007834-3
  • Zoro # G905791123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007834-3
Zoro #
G905791123
UPC #
-
Country of Origin
China

Dimensions

Width
0.819 in
Height
11.95 mm
Length
33.1 mm
Hole Dia.
0.018 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Signal
Current
0.75 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Material
Glass-Filled Liquid Crystal Polymer
Max. Temp.
85°C
Contact Finish
Gold Plated
Number of Contacts
192
Hole Center to Center
1.9 mm
Number of Rows
12
Contact Type
Pin
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Current Rating
0.75 A
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.