This item is Discontinued.

No Product Image Available

Board Connector, 125 Contact(S), 5 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 100145-1
  • Zoro # G105787803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100145-1
Zoro #
G105787803
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Contact Plating Thickness
0.76 µm

Details

Item
Wire Connector
Color
Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Material
Glass-Filled PBT
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Hole Center to Center
2 mm
Connector Type
Receptacle
Number of Contacts
125
Number of Rows
5
Contact Finish
Gold Plated
Current Rating
1.5 A
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead over Nickel
Flammability Rating
UL 94 V-0

Description

Board Connector, 125 Contact(S), 5 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.