This item is Discontinued.

Te Connectivity Board Connector, 125 Contact(S), 5 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,  3-100141-0

Board Connector, 125 Contact(S), 5 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 3-100141-0
  • Zoro # G205893480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-100141-0
Zoro #
G205893480
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Max. Temp.
125°C
Application
Signal
Color
Gray
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Number of Rows
5
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Number of Contacts
125

Description

Board Connector, 125 Contact(S), 5 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.