This item is Discontinued.

Te Connectivity Board Connector, 128 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,  646362-1

Board Connector, 128 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 646362-1
  • Zoro # G005893819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
646362-1
Zoro #
G005893819
UPC #
-
Country of Origin
United States

Dimensions

Length
38 mm
Contact Plating Thickness
0.76 µm

Details

Max. Temp.
125°C
Application
Signal
Color
Gray
Connector Type
Plug
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Material
Glass-Filled Polyester
Number of Rows
8
Contact Finish
Gold Plated
Current Rating
1.5 A
Contact Type
Pin
Terminal Finish
Tin-Lead over Nickel
Flammability Rating
UL 94 V-0
Number of Contacts
128
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 128 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.