Board Connector, 13 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,

  • Mfr # 2-87499-4

  • Zoro # G805892258


product price: $1.99
/ea
Sold in multiples of 90 for $179.10

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Height
3.56 mm
Length
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87499-4
Zoro #
G805892258
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm
Length
1.31 in

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Black
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Terminal Type
Crimp
Connector Type
Receptacle
Material
Thermoplastic
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
13
Current Rating
3 A

Description

Board Connector, 13 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.