Board Connector, 13 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 1-1775469-3

  • Zoro # G805782986


product price:  $4.99
/ea
Sold in multiples of 600 for $2,994.00

Key Features

Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Width
0.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1775469-3
Zoro #
G805782986
UPC #
-
Country of Origin
China

Dimensions

Width
0.299 in
Height
5.5 mm
Length
29.4 mm
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Wire Range
30 AWG
Material
Glass-Filled Polyamide
Max. Temp.
85°C
Wire Type
Discrete
For Use With
440129-x
Number of Rows
1
Hole Center to Center
2 mm
Connection Material
Brass
Current Rating
3 A
Number of Contacts
13
Features
Partially Shrouded
Contact Type
Pin
Terminal Type
Surface Mount
Contact Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Nickel Plated
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 13 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.