
Board Connector, 13 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green (Discontinued)
- Mfr # 1-215307-3
- Zoro # G005784964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-215307-3
Zoro #
G005784964
UPC #
-
Country of Origin
Poland
Dimensions
Height
7 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Color
Green
Insulation Material
Glass-Filled Polyester
Current
3 A
Series
AMPMODU, HV-100
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Max. Temp.
125°C
For Use With
Header Assembly
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Contacts
13
Contact Type
Socket
Hole Center to Center
2.54 mm
Current Rating
3 A
Number of Rows
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Board Connector, 13 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.