
Board Connector, 14 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Blue Insulator, (Discontinued)
- Mfr # 1658526-8
- Zoro # G505791066
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658526-8
Zoro #
G505791066
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Color
Blue
Application
Signal
Current
1 A
Maximum Operating Temperature
125 Degrees C
Connector Type
Receptacle
Max. Temp.
125°C
Terminal Type
Insulation Displacement Crimp
Current Rating
1 A
Number of Rows
2
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Number of Contacts
14
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp
Description
Board Connector, 14 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Blue Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.