
Board Connector, 14 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue
Mfr # 4-1437020-6
Zoro # G905892479
product price: $5.19
/eaSold in multiples of 20 for $103.80
Key Features
Color
Blue
Connector Type
Receptacle
Contact Finish
Gold Plated
Number of Contacts
14
Contact Plating Thickness
30 µin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1437020-6
Zoro #
G905892479
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Color
Blue
Connector Type
Receptacle
Contact Finish
Gold Plated
Number of Contacts
14
Description
Board Connector, 14 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue Insulator, Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.