
Board Connector, 14 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 5-87577-4
- Zoro # G905892844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-87577-4
Zoro #
G905892844
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
100 to 200 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LE7189
Color
Black
Features
With Board Standoff; Shrouded
Material
Thermoplastic
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated; Tin-Lead over Nickel
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Number of Contacts
14
Contact Type
Pin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Description
Board Connector, 14 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.