
Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Green (Discontinued)
- Mfr # 825440-7
- Zoro # G905892981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
825440-7
Zoro #
G905892981
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.7 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Material
Glass-Filled PBT
Connection Material
Brass, Copper-Zinc
Type
Breakaway
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Green, Black
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
14
Flammability Rating
UL 94 V-0
Description
Board Connector, 14 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Green Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.