This item is Discontinued.

Te Connectivity Board Connector, 144 Contact(S), 9 Row(S), Female, Straight, Solder Terminal, Receptacle 1410966-1

Board Connector, 144 Contact(S), 9 Row(S), Female, Straight, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 1410966-1
  • Zoro # G505892107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410966-1
Zoro #
G505892107
UPC #
-
Country of Origin
United States

Details

Hole Center to Center
1.8 mm
Connector Type
Receptacle
Number of Contacts
144
Connector Terminates To
Printed Circuit Board
Number of Rows
9
Current Rating
1 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.