This item is Discontinued.

Te Connectivity Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,  1-640383-5

Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1-640383-5
  • Zoro # G405784120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-640383-5
Zoro #
G405784120
UPC #
-
Country of Origin
China

Dimensions

Length
2.34 in
Contact Plating Thickness
2.54 µm

Details

Item
Header
Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
7 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Terminal Type
Through Hole - Solder
Number of Contacts
15
Contact Finish
Tin Plated
Hole Center to Center
3.96 mm
Current Rating
7 A
Contact Type
Tab
Number of Rows
1
Connection Material
Copper Alloy
Features
Unshrouded
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Natural Insulator, Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.