Board Connector, 156 Contact(S), 10 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, M3,

  • Mfr # 5353173-2

  • Zoro # G905893391


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Wire Connector Style
Square Grid
Max. Voltage
250V AC; 600V DC
Max. Temp.
85°C
Standards
UL E28476; UL Recognized
Features
Circuit Identification Feature; Flanged; Unshrouded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353173-2
Zoro #
G905893391
UPC #
-
Country of Origin
Japan

Details

Item
Connector
Wire Connector Style
Square Grid
Max. Voltage
250V AC; 600V DC
Max. Temp.
85°C
Standards
UL E28476; UL Recognized
Features
Circuit Identification Feature; Flanged; Unshrouded
Connector Type
Header
Connection Material
Copper Alloy
Material
Glass-Reinforced Nylon
Terminal Type
Through Hole - Solder
For Use With
Standard Connectors
Color
Black
Hole Center to Center
0.1 in
Green Environmental Attribute
Halogen Free
Contact Type
Tab
Number of Contacts
156
Contact Finish
Gold over Nickel
Number of Rows
10
Current Rating
0.8 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Board Connector, 156 Contact(S), 10 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, M3, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.