This item is Discontinued.

Te Connectivity Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Natural 1-640454-6

Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Natural (Discontinued)

  • Mfr # 1-640454-6
  • Zoro # G705783953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-640454-6
Zoro #
G705783953
UPC #
-
Country of Origin
China

Dimensions

Height
7.75 mm
Length
43.18 mm
Contact Plating Thickness
3.81 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Number of Rows
1
Number of Contacts
16
Connection Material
Copper Alloy
Current Rating
5 A
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
For Use With
MTA .100 Connector Assembly
Features
Unshrouded
Contact Finish
Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Natural Insulator, Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.