
Board Connector, 16 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black (Discontinued)
- Mfr # 1-87631-2
- Zoro # G905785740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-87631-2
Zoro #
G905785740
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3.14 mm
Length
0.8 in
Details
Item
Connector
Type
Receptacle
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Current Rating
3 A
Number of Contacts
16
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper
Features
Stamped
Max. Temp.
105°C
Flame Retardant
Yes
Number of Rows
2
Terminal Type
Crimp
Contact Type
Socket
Flammability Rating
UL 94 V-0
Description
Board Connector, 16 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.