This item is Discontinued.

Te Connectivity Board Connector, 16 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Gray 1-215882-6

Board Connector, 16 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Gray (Discontinued)

  • Mfr # 1-215882-6
  • Zoro # G905784958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215882-6
Zoro #
G905784958
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Receptacle
Color
Gray
Current
1 A
Maximum Operating Temperature
125 Degrees C
Application
Signal
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Max. Temp.
125°C
Connector Type
Receptacle
Current Rating
1 A
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
16
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Board Connector, 16 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Gray Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.