Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 16 Contact(S), 2 Row(S), Female, Crimp Terminal, Natural Insulator, Receptacle

  • Mfr # 1-794954-6

  • Zoro # G905785528


product price: $0.35
/ea
Sold in multiples of 250 for $87.50

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794954-6
Zoro #
G905785528
UPC #
-
Country of Origin
China

Dimensions

Width
0.787 in
Height
11.8 mm
Length
34.8 mm
Max. Insulation Dia.
0.122 in

Details

Item
Housing
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
For Use With
Printed Circuit Board
Features
Circuit Identification Feature
Contact Type
Socket
Hole Center to Center
4.2 mm
Wire Type
Discrete
Number of Rows
2
Terminal Type
Crimp
Max. Temp.
105°C
Number of Contacts
16
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.