Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Board Connector, 16 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,  532956-2

Board Connector, 16 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 532956-2
  • Zoro # G105894044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532956-2
Zoro #
G105894044
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.13 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Color
Black
Material
Thermoplastic
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Board Connector, 16 Contact(S), 2 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Guide Pin, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.