This item is Discontinued.

Te Connectivity Board Connector, 16 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal,  1658620-3

Board Connector, 16 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1658620-3
  • Zoro # G005892010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658620-3
Zoro #
G005892010
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Width
0.2402 in
Height
15.16 mm
Length
24.89 mm
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Phosphor Bronze
Color
Black
Connector Type
Receptacle
Material
Thermoplastic
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Number of Rows
2
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Current Rating
1 A
Number of Contacts
16
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Board Connector, 16 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.