
Board Connector, 16 Contact(S), 4 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)
- Mfr # 1-6437006-1
- Zoro # G705784202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-6437006-1
Zoro #
G705784202
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Blue
Application
Signal
Current
1 A
Maximum Operating Temperature
125 Degrees C
Features
Shrouded
Connector Type
Plug
Number of Rows
4
Hole Center to Center
5.08 mm
Current Rating
1 A
Max. Temp.
125°C
Contact Finish
Tin Plated
Number of Contacts
16
Terminal Type
Through Hole; Insulation Displacement Crimp
Connector Terminates To
Printed Circuit Board
Description
Board Connector, 16 Contact(S), 4 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Blue Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.