Board Connector, 17 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Red

  • Mfr # 4-643813-7

  • Zoro # G105893429


product price: $1.55
/ea
Sold in multiples of 60 for $93.00

Key Features

Max. Single Wire Size
0.4 mm2
Min. Single Wire Size
0.3 mm2
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643813-7
Zoro #
G105893429
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.4 mm2
Min. Single Wire Size
0.3 mm2
Length
45.72 mm
Height
6.99 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Red
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Wire Type
Discrete; Stranded
Connector Type
Receptacle
Material
Nylon
For Use With
MTA .100 Header
Connection Material
Copper Alloy
Contact Type
Socket
Terminal Finish
Matte
Number of Rows
1
Contact Finish
Matte Tin Plated
Current Rating
5 A
Number of Contacts
17
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Board Connector, 17 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.