This item is Discontinued.

Te Connectivity Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  1-640456-7

Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 1-640456-7
  • Zoro # G105783997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640456-7
Zoro #
G105783997
UPC #
-
Country of Origin
China

Dimensions

Height
7.87 mm
Length
45.72 mm
Contact Plating Thickness
3.81 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Number of Contacts
17
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Contact Type
Pin
Features
Unshrouded
Terminal Type
Through Hole - Solder
Contact Finish
Tin Plated
Current Rating
5 A
Connection Material
Copper Alloy
For Use With
MTA .100 Connector Assembly
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.