This item is Discontinued.

Te Connectivity Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  5-1825574-4

Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 5-1825574-4
  • Zoro # G305893465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1825574-4
Zoro #
G305893465
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.68 mm
Length
1.79 in
Contact Plating Thickness
2.54 to 5.08 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Features
Shrouded
Connection Material
Brass
Color
Black
Number of Contacts
17
Number of Rows
1
Contact Finish
Gold Plated; Tin Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.