
Board Connector, 18 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, (Discontinued)
- Mfr # 1-102241-6
- Zoro # G905782299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-102241-6
Zoro #
G905782299
UPC #
-
Country of Origin
Mexico
Dimensions
Height
4.62 mm
Length
1.8 in
Details
Item
Connector
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Flame Retardant
Yes
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
18
Connection Material
Beryllium Copper
Current Rating
3 A
Contact Type
Socket
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Number of Rows
1
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Board Connector, 18 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Receptacle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.