This item is Discontinued.

Te Connectivity Board Connector, 18 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking,  1-640250-8

Board Connector, 18 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking, (Discontinued)

  • Mfr # 1-640250-8
  • Zoro # G405784137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640250-8
Zoro #
G405784137
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Height
6.35 mm
Length
2.808 in
Max. Single Wire Size
18 AWG
Maximum Single Wire Size
18 AWG
For Minimum Wire Size - Solid
30 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
6.5 A
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Number of Rows
1
Terminal Type
Crimp
Connector Type
Receptacle
For Use With
SL .156 Contacts
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Number of Contacts
18
Contact Type
Socket
Current Rating
6.5 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Board Connector, 18 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.