
Board Connector, 18 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Green Insulator, (Discontinued)
- Mfr # 925370-9
- Zoro # G805891022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925370-9
Zoro #
G805891022
UPC #
-
Country of Origin
Germany
Dimensions
Length
4.99 in
Height
0.21 in
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Material
Glass-Filled Polyamide
Color
Green
Connector Type
Receptacle
Hole Center to Center
2.54 mm
For Use With
AMPMODU Mod II .025 inch Headers
Terminal Type
Crimp
Number of Contacts
18
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Description
Board Connector, 18 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Green Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.