This item is Discontinued.

Te Connectivity Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,  1-1969543-8

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1-1969543-8
  • Zoro # G705784301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1969543-8
Zoro #
G705784301
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Length
25.39 mm
Max. Single Wire Size
20 AWG
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Contact Type
Pin
Max. Temp.
105°C
Number of Rows
2
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Connection Material
Brass
Features
Shrouded
Current Rating
7.5 A
Number of Contacts
18
Contact Finish
Tin Plated
Connector Type
Header
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Locking, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.