This item is Discontinued.

Te Connectivity Board Connector, 2 Contact(S), 1 Row(S), 0.157 Inch Pitch, Solder Terminal, Natural Insulator,  2106003-2

Board Connector, 2 Contact(S), 1 Row(S), 0.157 Inch Pitch, Solder Terminal, Natural Insulator, (Discontinued)

  • Mfr # 2106003-2
  • Zoro # G905892325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106003-2
Zoro #
G905892325
UPC #
-
Country of Origin
China

Dimensions

Width
0.305 in
Height
5.8 mm
Length
9.7 mm
Max. Insulation Dia.
0.0866 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector
Wire Range
18 AWG
Max. Voltage
400V AC/DC
Max. Temp.
105°C
Standards
CSA; UL 1977; C22.2 No. 182.3-M1987
Hole Center to Center
4 mm
Material
Liquid Crystal Polymer
Color
Natural
Features
SMT Compatible; Stamped and Formed
Wire Type
Discrete
Terminal Type
Surface Mount; Insulation Displacement Crimp
Contact Finish
Matte Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Current Rating
8.5 A
Number of Contacts
2
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin over Nickel
Contact Type
Socket

Description

Board Connector, 2 Contact(S), 1 Row(S), 0.157 Inch Pitch, Solder Terminal, Natural Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.