
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Idc Terminal, Blue Insulator, (Discontinued)
- Mfr # 2-173977-2
- Zoro # G905891984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-173977-2
Zoro #
G905891984
UPC #
-
Country of Origin
China
Details
Connector Type
Receptacle
Hole Center to Center
2 mm
Material
Glass-Filled PBT
Terminal Type
Insulation Displacement Crimp
Number of Contacts
2
Number of Rows
1
Description
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Idc Terminal, Blue Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.