
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Natural (Discontinued)
- Mfr # 1375820-2
- Zoro # G205892100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1375820-2
Zoro #
G205892100
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Height
6.6 mm
Length
5.59 mm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
Natural
Hole Center to Center
2.54 mm
Terminal Type
Crimp
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Contacts
2
Current Rating
7 A
Flammability Rating
UL 94 V-0
Number of Rows
1
Description
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.