Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue 3-644564-2

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue (Discontinued)

  • Mfr # 3-644564-2
  • Zoro # G005893604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644564-2
Zoro #
G005893604
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.15 mm2
Min. Single Wire Size
0.12 mm2
Length
0.3 in
Height
7.75 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector
Wire Connector Style
Feed Through
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Color
Blue
Material
Nylon
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
For Use With
MTA .100 Header
Flammability Rating
UL 94 V-2
Number of Rows
1
Number of Contacts
2
Current Rating
5 A
Terminal Finish
Tin Plated
Contact Finish
Matte Tin Plated
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.