Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue 641192-2

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue (Discontinued)

  • Mfr # 641192-2
  • Zoro # G805893774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641192-2
Zoro #
G805893774
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.15 mm2
Min. Single Wire Size
0.12 mm2
Height
6.99 mm
Length
7.62 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
For Use With
MTA .100 Headers & MTA .100 IDC Posted Connectors
Color
Blue
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Material
Nylon
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Current Rating
5 A
Terminal Finish
Matte Tin Plated
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Number of Contacts
2
Contact Finish
Matte Gold Plated

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.