Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange 3-640599-2

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange (Discontinued)

  • Mfr # 3-640599-2
  • Zoro # G005893673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640599-2
Zoro #
G005893673
UPC #
-
Country of Origin
China

Dimensions

Height
9.78 mm
Length
0.312 in
Max. Insulation Dia.
2.41 mm
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector Assembly
Wire Range
18 AWG
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
For Use With
MTA .156 Header
Hole Center to Center
3.96 mm
Color
Orange
Material
Nylon
Terminal Type
Insulation Displacement Crimp
Contact Finish
Matte Tin Plated
Current Rating
7 A
Number of Contacts
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board; Wire & Cable
Contact Type
Socket
Number of Rows
1
Flammability Rating
UL 94 V-2

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.