
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.165 Inch Pitch, Crimp Terminal, Latch, Blue (Discontinued)
- Mfr # 2029097-2
- Zoro # G105892255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2029097-2
Zoro #
G105892255
UPC #
-
Country of Origin
China
Dimensions
Width
0.787 in
Length
0.213 in
Height
10.8 mm
Details
Item
Housing
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
4.2 mm
Color
Blue
Material
Nylon
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
2
Description
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.165 Inch Pitch, Crimp Terminal, Latch, Blue Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.