Zoro Homepage

Board Connector, 2 Contact(S), 1 Row(S), Female, Crimp Terminal, Green Insulator, Receptacle

  • Mfr # 925366-2

  • Zoro # G505891124


product price: $0.43
/ea
Sold in multiples of 200 for $86.00

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Length
4.99 in
Height
0.55 in
For Use With
AMPMODU Mod II .025 inch Headers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925366-2
Zoro #
G505891124
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.99 in
Height
0.55 in

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
For Use With
AMPMODU Mod II .025 inch Headers
Terminal Type
Crimp
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Color
Green
Material
Polyamide
Number of Contacts
2
Contact Type
Socket
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.