Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 2 Contact(S), 1 Row(S), Female, Crimp Terminal, Natural Insulator, Receptacle 171822-2

Board Connector, 2 Contact(S), 1 Row(S), Female, Crimp Terminal, Natural Insulator, Receptacle (Discontinued)

  • Mfr # 171822-2
  • Zoro # G805789817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171822-2
Zoro #
G805789817
UPC #
-
Country of Origin
India

Dimensions

Height
5.75 mm
Length
14 mm

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC; 350V DC
Maximum Voltage
250 V AC/350 V DC
Application
Power, Signal
Current
2 A
Standards
UL; CSA Certified
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Receptacle
Current Rating
2 A
Hole Center to Center
2.5 mm
Contact Type
Socket
Terminal Type
Crimp
Number of Contacts
2
Max. Temp.
95°C
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.