Zoro Homepage

Board Connector, 2 Contact(S), 1 Row(S), Hermaphroditic, Natural Insulator

  • Mfr # 2058299-1

  • Zoro # G205892339


product price: $22.79
/ea
Sold in multiples of 200 for $4,558.00

Key Features

Max. Voltage
90V AC/DC
Standards
CSA; C22.2 No. 182.3-M1987; UL 1977; UL; UL E28476
Width
0.49 in
Height
6.35 mm
Length
19.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2058299-1
Zoro #
G205892339
UPC #
-
Country of Origin
United States

Dimensions

Width
0.49 in
Height
6.35 mm
Length
19.35 mm

Details

Item
Connector
Max. Voltage
90V AC/DC
Standards
CSA; C22.2 No. 182.3-M1987; UL 1977; UL; UL E28476
Material
Liquid Crystal Polymer
Features
Circuit Identification Feature
Color
Natural
Hole Center to Center
4 mm
Connector Type
Hermaphroditic
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Contacts
2
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.