
Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 280615-2
- Zoro # G005891921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280615-2
Zoro #
G005891921
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Connection Material
Brass
Terminal Type
Through Hole
Color
Green
Features
Shrouded
Hole Center to Center
3.96 mm
Material
Polycarbonate
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
2
Description
Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Green Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.