Zoro Homepage

Board Connector, 2 Contact(S), 1 Row(S), Male, Solder Terminal, Red Insulator, Plug

  • Mfr # 1-1376477-2

  • Zoro # G505783160


product price: $0.14
/ea
Sold in multiples of 1800 for $252.00

Key Features

Type
Plug, Receptacle
Color
Red
Min. Single Wire Size
26 AWG
Insulation Material
Nylon
Max. Voltage
50V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1376477-2
Zoro #
G505783160
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Height
6.5 mm
Length
7.5 mm
Max. Single Wire Size
22 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Plug, Receptacle
Color
Red
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Power, Signal
Current
2.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Contact Type
Pin
Connector Type
Plug, Receptacle
Current Rating
2.5 A
Number of Contacts
2
For Use With
Header Assembly
Max. Temp.
105°C
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Number of Rows
1
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.